2 x 1-1/4 in. Threaded 6000# Forged Steel HEX Bushing

You last purchased this on
 

2 x 1-1/4 in. Threaded 6000# Forged Steel HEX Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/4 in. Threaded 6000# Forged Steel HEX Bushing

  • Fast #
  • Part #IHDFSTBKH
  • Item #4477332
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Carbon Steel, Forged Steel
Pressure Class:
3000#, 6000#