2 x 1-1/4 x 1-1/4 in. Copper Press Tee
Streamline® 2 x 1-1/4 x 1-1/4 in. Copper Press Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 720-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Operating pressure: 200 psi
- Operating temperature range: -20° F to 250° F
- For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
- Compatible with most common pressing tools and jaws in the market
- Fast and easy to use
- Environmentally friendly system
- Anti-creep protection during installation and service
- Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
- Includes a 50-year limited warranty against defects in material and workmanship
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-G
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88
- Application:
- Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in x 1-1/4 in
- Fitting Type:
- Tee
- Height:
- 3-16/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-63/100 in
- Material:
- Wrot Copper
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- No
- Weight:
- 1.72 lb
- Width:
- 2-11/20 in