2 x 1-1/4 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Tee

Part #BTKHH  |  Manufacturer Part #0310051008

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.3, ASME B16.39

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2 in x 1-1/4 in x 1-1/4 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Type: BTKHH