2 x 1-1/4 x 2 in. NPT 125# Cast Iron Tee

You last purchased this on
 

2 x 1-1/4 x 2 in. NPT 125# Cast Iron Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/4 x 2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITKHK
  • Item #2149682
  • Manufacturer Part #0800004574
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • Tee Type: Reducing
  • Material: Cast Iron
  • Import
  • Threaded
  • Rating: 125#
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 1-1/4 in x 2 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Global
Pressure - High:
300
Pressure Class:
125#
Schedule Class:
Standard
UL Listed:
Yes
Weight:
2.80 lb