2 x 1 in. Bell End Schedule 10 Concentric 304L Stainless Steel Reducer

Part #DS14LBECRKG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Schedule Class: 10

Type: DS14LBECRKG

UL Listed: No