2 x 1 in. Beveled x Plain End Extra Heavy Concentric Carbon Steel Swage Nipple
2 x 1 in. Beveled x Plain End Extra Heavy Concentric Carbon Steel Swage Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-350 LF2
- Application:
- Construction, Fittings, Flanges, Schools
- Clean Bagged:
- No
- End Connection 1:
- Beveled
- End Connection 2:
- Plain End
- End Connections:
- Beveled x Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing, Concentric
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 1200
- Minimum Temperature:
- 900
- NSF Certified:
- No
- Schedule Class:
- Extra Heavy
- UL Listed:
- No