2 x 1 in. Brass Barbed Coupling
2 x 1 in. Brass Barbed Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- 360-degree uniform pressure delivers more flow than required by fixture demand
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F1807
- CSA Certified:
- NSF
- Clean Bagged:
- No
- Depth:
- 2-405/493 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Faucet Material:
- Brass
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing
- Height:
- 1-69/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-405/493 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Length:
- 2-405/493 in
- Overall Width:
- 1-69/100 in
- Pressure - Maximum:
- 160 psi
- Sink Material:
- Brass
- Size:
- 1 in;2 in
- Weight:
- .377 lb
- Width:
- 1-69/100 in