2 x 1 in. Butt Weld Schedule 40 316L Stainless Steel Eccentric Reducer

Part #IS46LWERKG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Eccentric

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40