2 x 1 in. Carbon Steel Nipple

Part #IBZNGK  |  Item #7054844

Call for Pricing EACH

Length:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No