2 in x 1 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow
2 in x 1 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- Dezincification resistant
- ISO 9001 certified
- The fitting provides a means of changing the pipeline direction 90 degrees
Specifications
- ANSI:
- ANSI B16.15, ANSI B16.18
- ASME:
- ASME B16.15, ASME B16.18
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing, Elbow
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- Maximum Temperature:
- 400
- NSF:
- NSF 61 Annex G, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 365 psi