2 x 1 in. Clamp x MNPT 316L Stainless Steel Reducing Adapter
2 x 1 in. Clamp x MNPT 316L Stainless Steel Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- CLAMP X MNPT
- Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
- 21MP - CLAMP X MNPT ADAPTER - 2" X 1" X 2.469" OAL W/ WRENCH FLATS, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections. Material Test Reports Supplied
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Commercial, Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- MNPT
- End Connections:
- Clamp x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 2-47/100 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 1.166 lb