2 x 1 in. FNPT 90 Degree Brass Reducing Elbow
2 x 1 in. FNPT 90 Degree Brass Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- WOG (water, oil & gas) rating of 200 psi
- Import brass fittings comply with the following standards: Materials-ASTRM B584-00, Dimensions-ANSI B16.15, Unions WW-U-516B, Flanges-ANSI B16.24, Threads-ANSI/ASME B1.20.1
- Steam and pressure rating of 125 psi
- All models have auxiliary switch cams
- Integral auxiliary switches are available factory mounted, or can be field added
- All models have dual shafts (slotted and tapped on both ends)
- Motors have field adjustable stroke (90 to 160 degrees)
- Adapter bracket for matching shaft height of older motors is available
- Motors are designed for either normally open or normally closed valves and dampers
- Fixed torque throughout the entire voltage range
Specifications
- ANSI:
- ANSI B-16.15
- ASME:
- ASME B-16.15
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- SDR 40;Standard
- Temperature Range:
- -20 to 400 Deg F