2 x 1 in. Grooved Ductile Iron 90 Degree Drain Bend

Part #S65DE3020  |  Manufacturer Part #65DE3020

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1 in

    Part #S65DE3020Mfr. Part #65DE3020

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #S65DE3024Mfr. Part #65DE3024

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #S65DE3030Mfr. Part #65DE3030

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 1 in

    Part #S65DE3040Mfr. Part #65DE3040

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 1 in

    Part #S65DE3060Mfr. Part #65DE3060

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

UL Listed: Yes