2 x 1 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt

Part #CALP715406010X  |  Item #4466907  |  Manufacturer Part #ALP-715406010X

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #CALP715404810XItem #4466942Mfr. Part #ALP-715404810X

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #CALP715406010XItem #4466907Mfr. Part #ALP-715406010X

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #CALP715406012XItem #4466920Mfr. Part #ALP-715406012X

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #CALP715406014XItem #4466938Mfr. Part #ALP-715406014X

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #CALP715409014XItem #4466852Mfr. Part #ALP-715409014X

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #CALP715409020XItem #4466901Mfr. Part #ALP-715409020X

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM D-2447, ASTM D-3035, ASTM D-1784, ASTM F-441]

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fits Pipe Size: 2 in

Fitting Type: Reducing

Material: [Plastic, Stainless Steel]

Material Type: HDPE

NSF Certified: No

Tap Size: 1 in