2 x 1 in. MNPT x FNPT Global Brass Bushing
Part #IBRBKG | Item #460043 | Manufacturer Part #X114-3216
All Sizes
Product Details
- Material: brass
- Import
Specifications
ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]
ASME Specifications: [ASME B1.20.1, ASME B16.15]
ASTM Specifications: [ASTM B-62, ASTM B-584]
Clean Bagged: No
End Connection 1: MPT
End Connection 2: FPT
End Connections: MPT x FPT
Fitting Size 1: 2 in
Fitting Size 2: 1 in
Fitting Sizes: 2 in x 1 in
Fitting Type: [Reducing, Hex Head]
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Red Brass
Origin: Global
Pressure Class: 125#