2 x 1 in. Plain End Schedule 40 304L Stainless Steel Concentric Reducer Swage Nipple
2 x 1 in. Plain End Schedule 40 304L Stainless Steel Concentric Reducer Swage Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Concentric, Nipple, Reducing, Swage
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Schedule Class:
- 40