2 x 1 in. Schedule 10 304L Seamless Stainless Steel Concentric Reducer

Part #DS14LSCRKG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: [Concentric, Seamless]

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10S