2 x 1 in. Schedule 80 Concentric Seamless 304L Stainless Steel Reducer

IS84LSCRKG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fitting Size 2
1 in
Fitting Type
Concentric
IAPMO Listed
No
NSF Certified
No
Pipe Tubing Size
2 in
Pipe Wall Type
Seamless
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday