2 x 1 in. Slip-On 600# Carbon Steel Flat Face Flange

Part #G600FFSOFKG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Reducing

Flange Type: [Flat Face, Slip On]

Material: Carbon Steel

Pressure Class: 600#