2 x 1 in. Socket x SR FIPT Reducing Schedule 40 PVC 90 Degree Elbow

You last purchased this on
 

2 x 1 in. Socket x SR FIPT Reducing Schedule 40 PVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 x 1 in. Socket x SR FIPT Reducing Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #S407249
  • Item #2485077
  • Manufacturer Part #407-249
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2466
Application:
Potable Water, Service
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FIPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UL Listed:
No