2 x 1 in. Standard Carbon Steel Eccentric Reducer

Part #CLPWSXERKG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-234

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Eccentric

Material: Carbon Steel

Schedule Class: Standard