2 x 1 in. Threaded 125# Black Cast Iron 90 Degree Elbow

Part #IBCI9KG  |  Item #2146649  |  Manufacturer Part #0800001158

$ 26.82 EACH
(Pricing is for 2 in x 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #IBCI9GDItem #1018761Mfr. Part #0800001042

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.12 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IBCI9GFItem #1704755Mfr. Part #0800001059

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.59 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #IBCI9HDItem #1704759Mfr. Part #0800001067

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.28 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IBCI9HFItem #1704760Mfr. Part #0800001075

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.28 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IBCI9HGItem #1704761Mfr. Part #0800001083

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.28 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IBCI9JDItem #2146646Mfr. Part #0800001091

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IBCI9JFItem #2149676Mfr. Part #0800001109

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IBCI9JGItem #1704768Mfr. Part #0800001117

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IBCI9JHItem #1774449Mfr. Part #0800001125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.75 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IBCI9KDItem #2177062Mfr. Part #0800001133

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.82 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IBCI9KFItem #2149677Mfr. Part #0800001141

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.82 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IBCI9KGItem #2146649Mfr. Part #0800001158

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.82 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IBCI9KHItem #2177063Mfr. Part #0800001166

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.82 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IBCI9KJItem #2149678Mfr. Part #0800001174

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.82 /EACH
    Added to your cart. View Cart

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 125#
  • Threaded
  • Import

Specifications

Application: Fire Protection

Clean Bagged: No

Coating: Black

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting

Type: IBCI9KG