2 x 1 in. Threaded 150# 304 Stainless Steel Reducing Bushing

You last purchased this on
 

2 x 1 in. Threaded 150# 304 Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1 in. Threaded 150# 304 Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS4BSTBSP114KG
  • Item #54184
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure Class:
150#