2 x 1 in. Threaded 150# Black Malleable Iron Reducing Coupling
2 x 1 in. Threaded 150# Black Malleable Iron Reducing Coupling
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Rated at 150 lbs
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Manufacturer may vary by location
- Imported
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing
- Length:
- 2-64/79 in
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Schedule Class:
- Standard
- Size:
- 2 in x 1 in
- Temperature Range:
- -20 to 550 Deg F
- Type:
- IBRCKG
- UL Listed:
- Yes