2 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

Part #IGRCKG  |  Manufacturer Part #ZMGCPR0805

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Reducing

Material: Malleable Iron

Maximum Pressure: 150 psi

Origin: Global

Pressure Class: 150#

Size: 2 in x 1 in

Type: IGRCKG