2 x 1 in. Threaded 3000# Forged Steel Reducer

FSTRKG

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Material
Forged Steel
Pressure Class
3000#

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday