2 x 1 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee
2 x 1 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Tee Type: Reducing
- Material: Malleable Iron
- Import
- Threaded
- Rating: 150#
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Type:
- IBTKGJ
- UL Listed:
- No