2 x 1 x 1 in. Copper Tee

You last purchased this on
 

2 x 1 x 1 in. Copper Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 1 x 1 in. Copper Tee

  • Fast #
  • Part #CTKGG
  • Item #9893
  • Manufacturer Part #9103850
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • End connections: Sweat X Sweat X Sweat
  • CSA B125, NSF/ANSI Standard 61
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 1 in x 1 in
Fitting Type:
Tee
IAPMO Listed -:
No
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Type:
CTKGG
UL Listed:
Yes
Weight:
0.909 lb