2 x 10 in. Black Carbon Steel Nipple

Part #IBENK10

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Nipple

End Connection 2: Nipple

End Connections: Nipple

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 10 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No