2 x 10 in. MNPT Schedule 40 316L Stainless Steel Threaded Both End Weld Nipple

Part #DS46NK10  |  Manufacturer Part #6032-1000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Matching vegetable sprayer for coordinated look
  • Single Lever Handle For Ease of Control
  • Solid Brass Construction Ensures Quality and Reliability

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1, ASME B16.15

ASTM Specifications: ASTM A-312, ASTM A-733

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 10 in

Material: Stainless Steel

Material Type: 316L

Origin: Domestic

Pressure Class: 125#

Schedule Class: 40