2 x 10 x 4 in. Galvanized Straight Boot

Part #SHMSRBK10P  |  Manufacturer Part #RB202104

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

Gauge: 30

Length: 10 in

Material: Galvanized Steel

Width: 2 in