2 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

You last purchased this on
 

2 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCKD
  • Item #3863
  • Manufacturer Part #0310545405
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fits Pipe Size:
2 in;1/2 in
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Reducing, Extra Heavy
Length:
3-3/16 in
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Pressure Class:
300#
Product Type:
Threaded Fitting
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes