2 x 1/2 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric
2 x 1/2 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-403
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 40