2 x 1/2 in. Clamp x MPT 316L Stainless Steel Adapter

You last purchased this on
 

2 x 1/2 in. Clamp x MPT 316L Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

2 x 1/2 in. Clamp x MPT 316L Stainless Steel Adapter

  • Fast #
  • Part #G21MP76KD
  • Item #4829908
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
MPT
End Connections:
Clamp x MPT
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
316L