2 x 1/2 in. Extra Heavy Carbon Steel Weld Concentric Reducer

Part #DWXCRKD  |  Item #87708  |  Manufacturer Part #091020002

$ 169.51 EACH
(Pricing is for 2 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 1 in

    Part #DWXCRHGItem #40764Mfr. Part #091011010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.76 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #DWXCRJDItem #41814Mfr. Part #091012002

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.76 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #DWXCRJHItem #41290Mfr. Part #091012011

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.76 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #DWXCRKDItem #87708Mfr. Part #091020002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 169.51 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #DWXCRKGItem #137273Mfr. Part #091020010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.78 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #DWXCRKJItem #41988Mfr. Part #091020012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.17 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #DWXCRLKItem #42870Mfr. Part #091022020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.78 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #DWXCRMJItem #43729Mfr. Part #091030012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.00 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #DWXCRMKItem #3375Mfr. Part #091030020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.08 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #DWXCRMLItem #43560Mfr. Part #091030022

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.08 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #DWXCRPKItem #39306Mfr. Part #091040020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.52 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #DWXCRPMItem #45293Mfr. Part #091040030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.49 /EACH
    Added to your cart. View Cart
  • 6 in x 2 in

    Part #DWXCRUKItem #47733Mfr. Part #091060020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 246.27 /EACH
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #DWXCRUMItem #116682Mfr. Part #091060030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.95 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #DWXCRUPItem #47219Mfr. Part #091060040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.31 /EACH
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #DWXCRXUItem #47904Mfr. Part #091080060

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.69 /EACH
    Added to your cart. View Cart

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Multi-function showerhead
  • Separate temperature and volume control
  • 1/2" universal inlets/outlets with stops
  • Pull-up diverter spout
  • Lever handle
  • ADA

Documents

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No