2 x 12 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

Part #FBLSLAK  |  Item #1680990  |  Manufacturer Part #382850

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651]

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 2 in

Fitting Size 2: 12 in

Fitting Sizes: 2 in x 12 in

Fitting Type: Reducing

Material: Ductile Iron

Pipe Lining: Cement