2 x 1/2 in. MNPT x FNPT Brass Reducing Hex Head Bushing
2 x 1/2 in. MNPT x FNPT Brass Reducing Hex Head Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- They contain the following chemical analysis: Copper - 79.74-81.00, Tin - 2.91-3.00, Lead - 7.00-7.06, Zinc - 9.00-9.73, Nickel - 0.00-0.28, Iron - 0.00-0.28
- Maximum pressures for standard Cast Bronze fittings are: W.S.P. - 125 psi working steam pressure, oil or gas (W.O.G.) - 200 psi non-shock cold water
- Domestic Brass fittings conform to ANSI B16.15 and are manufactured from ASTM B584, Federal specification WW-P-460, Alloy C84400
Documents
Specifications
- ANSI:
- ANSI B-16.15
- ASME:
- ASME B-16.15
- ASTM:
- ASTM B-584
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Reducing, Hex Head, Bushing
- Height:
- 1-17/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-9/29 in
- Material:
- Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#