2 x 1/2 in. PVC Schedule 80 Threaded Bushing
2 x 1/2 in. PVC Schedule 80 Threaded Bushing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Male NPT, Female NPT
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- SCH 80 PVC
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
- NSF/ANSI Standard 14 and Standard 61 compliant
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
- ASTM Specifications: ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
- Intended for pressure applications where the operating temperature will not exceed 140° F
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2464, ASTM D-2467
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- 80
- Type:
- P80TBKD
- Weight:
- 0.205 lb
- Width:
- 2.575 in