2 x 1/2 in. Threaded 125# Black Cast Iron 90 Degree Elbow
Part #BCI9KD | Item #40542 | Manufacturer Part #0300015005
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Elbow Type: Reducing
- Rating: 125#
- Threaded
- Domestic
Specifications
ASME Specifications: ASME B16.4
Application: Fire Protection
Clean Bagged: No
Coating: Black
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 2 in x 1/2 in
Fitting Type: Reducing
Material: Cast Iron
Pressure Class: 125#
Product Type: Threaded Fitting