2 x 1/2 in. Threaded 150# 304L Stainless Steel Bushing

You last purchased this on
 

2 x 1/2 in. Threaded 150# 304L Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1/2 in. Threaded 150# 304L Stainless Steel Bushing

  • Fast #
  • Part #IS4CTBKD
  • Item #79420
  • Manufacturer Part #K414-3208
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Reducing, Hex Head
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#