2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Coupling
Part #IBRCKD | Item #190880 | Manufacturer Part #ZMBCPR0803
All Sizes
Product Details
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Material: Malleable Iron
- Rated at 150 lbs
- Imported
- Manufacturer may vary by location
Documents
Specifications
ANSI Specifications: [ANSI B16.14, ANSI B16.3]
ASME Specifications: [ASME B16.14, ASME B16.3]
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 2 in x 1/2 in
Fitting Type: Reducing
ISO Specifications: ISO 9001:2000
Material: Malleable Iron
Maximum Pressure: 150 psi
NSF Certified: No
Origin: Global
Pressure Class: 150#
Schedule Class: Standard
Size: 2 in x 1/2 in
Type: IBRCKD
UL Listed: Yes