2 x 1/2 in. Threaded 150# Reducing 316 Stainless Steel Bushing

Part #DS6TBSP114KD  |  Item #79664

$ 161.58 EACH
(Pricing is for 2 in x 1/2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  10
  • Pallet:  1120
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #DS6TBSP114BAItem #79675

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.40 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 3/8 in x 1/4 in

    Part #DS6TBSP114CBItem #79676

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.29 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1/2 in x 1/4 in

    Part #DS6TBSP114DBItem #79679

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.05 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1/2 in x 3/8 in

    Part #DS6TBSP114DCItem #79678

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.05 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 3/4 in x 1/4 in

    Part #DS6TBSP114FBItem #79668

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.93 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in x 3/8 in

    Part #DS6TBSP114FCItem #79667

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.93 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 3/4 in x 1/2 in

    Part #DS6TBSP114FDItem #79666

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.93 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1 in x 3/8 in

    Part #DS6TBSP114GCItem #79671

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.72 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1 in x 1/2 in

    Part #DS6TBSP114GDItem #79670

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.72 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in x 3/4 in

    Part #DS6TBSP114GFItem #79669

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.72 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1-1/4 in x 1 in

    Part #DS6TBSP114HGItem #79659

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.11 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/2 in x 1/2 in

    Part #DS6TBSP114JDItem #86603

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.76 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1-1/2 in x 1 in

    Part #DS6TBSP114JGItem #79661

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.76 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1-1/2 in x 1-1/4 in

    Part #DS6TBSP114JHItem #79660

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.76 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 2 in x 1/2 in

    Part #DS6TBSP114KDItem #79664

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.58 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 2 in x 1 in

    Part #DS6TBSP114KGItem #79663

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.58 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in x 1-1/2 in

    Part #DS6TBSP114KJItem #79662

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.58 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Pressure Class: 150#

Type: DS6TBSP114KD

UL Listed: No