2 x 1/2 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow
2 x 1/2 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1680-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.14, ANSI B16.20.1, ANSI B16.3, ANSI B16.39
- ASME:
- ASME B16.14, ASME B16.20.1, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Application:
- Plumbing
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Elbow, Reducing
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes
- Weight:
- 1 lb