2 x 1/2 in. Weld Extra Extra Heavy Carbon Steel Concentric Reducer
Part #GWXXCRKD | Item #4898061
Call for Pricing
EACH
All Sizes
Product Details
Specifications
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 2 in x 1/2 in
Fitting Type: Concentric
Material: Carbon Steel
Schedule Class: Extra Extra Heavy