2 x 1/2 in. Weld Extra Extra Heavy Carbon Steel Eccentric Reducer

You last purchased this on
 

2 x 1/2 in. Weld Extra Extra Heavy Carbon Steel Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

2 x 1/2 in. Weld Extra Extra Heavy Carbon Steel Eccentric Reducer

  • Fast #
  • Part #GWXXERKD
  • Item #4898002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Carbon Steel
Schedule Class:
Extra Extra Heavy