2 x 1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

You last purchased this on
 

2 x 1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS4CTBSP114KB
  • Item #1289541
  • Manufacturer Part #M414-3204
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
2 in x 1/4 in
Fitting Type:
Bushing, Hex, Reducing
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#