2 x 1/4 in. Threaded 150# 316 Stainless Steel Bushing

Part #IS6BSTBSP114KB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 2 in x 1/4 in

Fitting Type: Reducing

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#