2 x 16 in. PVC Schedule 80 Nipple

You last purchased this on
 
Edmund A Gray

2 x 16 in. PVC Schedule 80 Nipple

This product requires certification to purchase.
You last purchased this on
 
Edmund A Gray

2 x 16 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NK16
  • Item #1114764
  • Manufacturer Part #8631
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT x MIPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Nipple
Length:
16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
80