2 x 17 in. MIPT 140F Schedule 80 PVC Pipe in Grey

You last purchased this on
 

2 x 17 in. MIPT 140F Schedule 80 PVC Pipe in Grey

This product requires certification to purchase.
You last purchased this on
 

2 x 17 in. MIPT 140F Schedule 80 PVC Pipe in Grey

  • Fast #
  • Part #S887170
  • Item #3620848
  • Manufacturer Part #887-170
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1498, ASTM D-1784, ASTM D-1785, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
FM Approved:
No
Fitting Type:
Straight
Length:
17 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2 in
Schedule Class:
80