2 x 1/8 in. 150 psi Flat Face Gasket
2 x 1/8 in. 150 psi Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Pressure - Maximum:
- 150 psi